This product has been discontinued.
Transformer, Industrial Control, 250VA, 240 x 480 - 24VAC, 10.42A
Item #:
294839
Cat #:
ET-83334
UPC:
047503833346
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 250 VA, 240 x 480 - 24 Volt AC, 10.42 Amp Output
Overview
Transformer, Industrial Control, 250 VA, 240 x 480 - 24 Volt AC, 10.42 Amp Output
Also known as: 047503833346, ET-83334
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Amps: | 10.420 |
Volts AC Secondary: | 24 |
Volts AC Primary: | 240/480 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volts AC Secondary: | 24 |
Volt Amps: | 250 |
Amps: | 10.420 |
Volts AC Primary: | 240/480 |
Customer Reviews
No reviews for this product
(0)