Contactor, Definite Purpose, 30A, 24VAC Coil, 3P, Open

Item #: 295522
Cat #: CR453AC3HAA
UPC: 783166613474
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30A, 24VAC Coil, 3P, OpenContactor, Definite Purpose, 30 Amp, 600 Volt Rated, 24 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 30A, 24VAC Coil, 3P, OpenContactor, Definite Purpose, 30 Amp, 600 Volt Rated, 24 Volt AC Coil, Open
Also known as: 783166613474, CR453AC3HAA

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 30
Volts AC: 600
Poles: 3
Volts AC Control: 24
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 30

Customer Reviews

No reviews for this product
(0)