Panel Org 2 Position

Item #: 29722
Cat #: 49252-PO2
UPC: 078477848098
Sign In or Register to view pricing and more.
Documents & Guides
Panel Org 2 PositionTwo-position Organizer Panel (19" Wide, 3.5" High)

Overview

Panel Org 2 PositionTwo-position Organizer Panel (19" Wide, 3.5" High)
Also known as: 078477848098, 49252-PO2

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)