IP54 10 IN FF 115V 9011

Item #: 312451
Cat #: SF1016413
UPC:
Sign In or Register to view pricing and more.
IP54 10 IN FF 115V 9011IP54 10" Filter Fan 115V 9011, Bulletin MCLF (Filter Fans), Size/Dims: 9.84x9.84x4.72

Overview

IP54 10 IN FF 115V 9011IP54 10" Filter Fan 115V 9011, Bulletin MCLF (Filter Fans), Size/Dims: 9.84x9.84x4.72
Also known as: SF1016413

Specifications

Diameter: 10 in
IP/NEMA Rating: IP54
Color: Black
Diameter: 10 in
Color: Black
IP/NEMA Rating: IP54

Customer Reviews

No reviews for this product
(0)