LED Lamp, Dimmable, PAR20, 8W, 120V, FL36

Item #: 312984
Cat #: LED8PAR20/DIM/H/830/FL36-OBS
UPC: 046135784286
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 400, CRI 82, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78803

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 400, CRI 82, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78803
Also known as: 046135784286, LED8PAR20/DIM/H/830/FL36-OBS

Specifications

Lumens: 400
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 36°
Lumens: 400
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)