Poke-Thru Device, Recessed, Assembled Unit

Item #: 320289
Cat #: 6ATPGY
UPC: 786564060369
Sign In or Register to view pricing and more.
Poke-Thru Device, Recessed, Assembled UnitPoke-Thru Device, Recessed, Assembled Unit, Evolution Series, Metallic, Cover Type: Flush, Twist/Slide, Device Type: (2) Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) & Accepts Extron® Electronics AAP and MAAP Series Devices, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat, Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". For Use with Wood, Laminate, & Tile Flooring.

Overview

Poke-Thru Device, Recessed, Assembled UnitPoke-Thru Device, Recessed, Assembled Unit, Evolution Series, Metallic, Cover Type: Flush, Twist/Slide, Device Type: (2) Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade) & Accepts Extron® Electronics AAP and MAAP Series Devices, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat, Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". For Use with Wood, Laminate, & Tile Flooring.
Also known as: 786564060369, 6ATPGY

Specifications

Depth: 16 3/4 in
Color: Gray
Diameter: 6 in
Material: Aluminum
Depth: 16 3/4 in
Diameter: 6 in
Color: Gray
Material: Aluminum

Customer Reviews

No reviews for this product
(0)