400A 2P 600V 2W FUSED HD

Item #: 321201
Cat #: HF265
UPC: 783643169975
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE HF265 400A 2P 600V 2W FUSED HD

Overview

ITE HF265 400A 2P 600V 2W FUSED HD
Also known as: 783643169975, HF265

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 400
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)