Incandescent Lamp, 60W, 120V, G25, Medium Base

Item #: 326252
Cat #: S3442
UPC: 045923034428
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 120 Volt, G25 (Globe), White, Base: Medium Screw, Lumens: 575

Overview

Incandescent Lamp, 60 Watt, 120 Volt, G25 (Globe), White, Base: Medium Screw, Lumens: 575
Also known as: 045923034428, S3442

Specifications

Base: Medium Screw (E26)
Lumens: 575
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Lumens: 575
Color Temperature: 2850 (Warm White)
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)