Circuit Breaker, 2-Pole, 30A

Item #: 327188
Cat #: UBIZ0230
UPC: 094925030341
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 2-Pole, 30A, 120/240V, Thin Series, Up to 8800W, 3/4 in Space Needed

Overview

Circuit Breaker, 2-Pole, 30A, 120/240V, Thin Series, Up to 8800W, 3/4 in Space Needed
Also known as: 094925030341, UBIZ0230

Specifications

Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Interrupt Rating AC: 10 kA
Amps: 30

Customer Reviews

No reviews for this product
(0)