BREAKER 20A 1P 120V 22K QPHF GFCI 5MA

Item #: 329725
Cat #: QF120H
UPC: 783643148611
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 20A 1P 120V 22K QPHF GFCI 5MA

Overview

BREAKER 20A 1P 120V 22K QPHF GFCI 5MA
Also known as: 783643148611, QF120H

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: QP
Interrupt Rating DC: 22kA
Amps: 20
Volts AC: 120/240
Interrupt Rating DC: 22kA
Poles: 1
Family / Style: QP

Customer Reviews

No reviews for this product
(0)