This product has been discontinued.
Compact Fluorescent Lamp, BR30, 16W, 2700K
Item #:
330551
Cat #:
CF16EL/BR30/827/BL
UPC:
046135294402
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs, Blister Pack, Standard Case Qty: 6 Sylvania Part # 29440
Overview
Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs, Blister Pack, Standard Case Qty: 6 Sylvania Part # 29440
Also known as: 046135294402, CF16EL/BR30/827/BL
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 16 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 750 |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 16 |
Lumens: | 750 |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)