Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Green 3'

Item #: 344525
Cat #: 62460-3G
UPC: 078477133927
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 3 ft.
eXtreme 6+ Standard Patch Cord, CAT 6, 3-Foot Length, Green
Also known as: 078477133927, 62460-3G

Specifications

Gauge: 23
Color: Green
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Gauge: 23
Length: 3 ft
Conductors: 4 Pair
Color: Green
Material: Copper

Customer Reviews

No reviews for this product
(0)