Corrugated Riser Innerduct, 1", Orange, 5000' Reel, Pull Tape

Item #: 361341
Cat #: R-100T-5000-ORN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Corrugated Riser Innerduct, 1", Orange, 5000' Reel, Pull Tape

Overview

Corrugated Riser Innerduct, 1", Orange, 5000' Reel, Pull Tape
Premier Riser Duct is a flexible, non-metallic, corrugated raceway used for effective interior cable and fiber optic management. Premier Riser meets UL-(1666) standards safety test for flame propagation height of electrical and optical fiber cables installed vertically in shafts.
Also known as: R-100T-5000-ORN

Specifications

Diameter: 1 in
Color: Orange
Length: 5000 ft
Diameter: 1 in
Length: 5000 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)