This product has been discontinued.
This product may not be available in all locations.
Operator Interface, 4.3" Color, TFT Display, Touch Screen, 24VDC
Item #:
365133
Cat #:
2711C-T4T
UPC:
885630221144
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView C400, 4.3 Inch, Color, TFT Display, with Touch Screen, Function Keys, Serial and Ethernet Communications, 24 Volt DC
Overview
Operator Interface, PanelView C400, 4.3 Inch, Color, TFT Display, with Touch Screen, Function Keys, Serial and Ethernet Communications, 24 Volt DC
Also known as: 885630221144, 2711C-T4T
Specifications
Size: | 4.3 in |
Volts DC: | 24 |
Type: | Operator Interface |
Size: | 4.3 in |
Type: | Operator Interface |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)