Flood Light, Quartz, 500W

Item #: 380280
Cat #: Q500WF
UPC: 765364300011
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Quartz, 500WFlood Light, 500W Quartz, Die Cast Aluminum Housing. Includes: 500W Lamp.

Overview

Flood Light, Quartz, 500WFlood Light, 500W Quartz, Die Cast Aluminum Housing. Includes: 500W Lamp.
Also known as: 765364300011, Q500WF

Specifications

Wattage: 500
Volts AC: 120
Type: Flood Light
Mounting: Knuckle
Color: Bronze
Wattage: 500
Type: Flood Light
Color: Bronze
Volts AC: 120
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)