Transformer, Control, 350VA, 240x480/230x460/220x440 -120/115/110VAC

Item #: 381480
Cat #: FS-2-350
UPC: 047503120170
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 350 VA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output

Overview

Transformer, Industrial Control, 350 VA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output
Also known as: 047503120170, FS-2-350

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 240/480, 220/440, 230/460
Volt Amps: 350
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)