This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pn12 ReceptacleReceptacle, With Ground, Standard: Ul, Csa, Ce, Number Of Poles: 11, Number Of Wires: 12, Wire Size: 20 To 14awg, Amperage Rating: 7.5amp, Voltage Rating: 600v,material: Polyester, Color: Blue, NEMA Rating: Ip66/ip67, Size: 2.20 Dia X 2.09in, Environment
Overview
Pn12 ReceptacleReceptacle, With Ground, Standard: Ul, Csa, Ce, Number Of Poles: 11, Number Of Wires: 12, Wire Size: 20 To 14awg, Amperage Rating: 7.5amp, Voltage Rating: 600v,material: Polyester, Color: Blue, NEMA Rating: Ip66/ip67, Size: 2.20 Dia X 2.09in, Environment
Also known as: 784474572897, 01-M4111
Specifications
Customer Reviews
No reviews for this product
(0)