Switch, Reversing, Open, 12A, 690VAC, 5 Circuits, Door/Front Mount

Item #: 38614
Cat #: 194L-E12-7543
UPC: 662072558799
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Reversing, Open, 12 Amp, 690 Volt AC, 5 Circuit, 3 Position, Body and Shaft, Door/Front Mount

Overview

Switch, Reversing, Open, 12 Amp, 690 Volt AC, 5 Circuit, 3 Position, Body and Shaft, Door/Front Mount
Also known as: 662072558799, 194L-E12-7543

Specifications

Volts AC: 690
Mounting: Door, Front
Type: Reversing Switch
Amps: 12
Circuits: 5
Volts AC: 690
Type: Reversing Switch
Circuits: 5
Mounting: Door, Front
Amps: 12

Customer Reviews

No reviews for this product
(0)