Relay, Ice Cube, 10A, 240VAC, 125VDC Coil, 3PDT, 11 Pin

Item #: 400815
Cat #: 8501KPD13V63
UPC: 785901480433
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 125 Volt DC Coil, 3-Pole Double Throw, 11 Pin

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 125 Volt DC Coil, 3-Pole Double Throw, 11 Pin
Also known as: 785901480433, 8501KPD13V63

Specifications

Base: 11-Pin
Poles: 3
Volts DC Control: 125
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Pin
Volts DC Control: 125
Type: Relay, IceCube
Volts AC: 240
Poles: 3
Amps: 10
Mounting: Socket

Customer Reviews

No reviews for this product
(0)