Relay, Ice Cube, 10A, 240VAC, 12VAC Coil, 3PDT, 11 Pin

Item #: 400834
Cat #: 8501KP13V36
UPC: 785901480624
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 12 Volt AC Coil, 3-Pole Double Throw, 11 Pin

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 12 Volt AC Coil, 3-Pole Double Throw, 11 Pin
Also known as: 785901480624, 8501KP13V36

Specifications

Base: 11-Pin
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Volts AC Control: 12
Base: 11-Pin
Amps: 10
Mounting: Socket
Volts AC Control: 12
Poles: 3
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)