Relay, Ice Cube, 10A, 240VAC, 125VDC Coil, 2PDT, 8 Pin

Item #: 401055
Cat #: 8501KPD12V63
UPC: 785901490777
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 125 Volt DC Coil, without Indicator, 2-Pole Double Throw, 8 Pin

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 125 Volt DC Coil, without Indicator, 2-Pole Double Throw, 8 Pin
Also known as: 785901490777, 8501KPD12V63

Specifications

Volts DC Control: 125
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Volts DC Control: 125
Amps: 10
Mounting: Socket
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)