Disconnect Switch, 100A, 600VAC, 250VDC, Non-Fusible, Right Handed

Item #: 40315
Cat #: 1494V-DS100
UPC: 662073999829
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Handed

Overview

Disconnect Switch, 100 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Handed
Also known as: 662073999829, 1494V-DS100

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Amps: 100
Family / Style: 1494V
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Family / Style: 1494V
Poles: 3
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)