Beam Clamp, 1/4" Thread, 1" Jaw, Malleable

Item #: 41267
Cat #: RX2524
UPC: 050169950463
Sign In or Register to view pricing and more.
Documents & Guides
Beam Clamp, 1/4-20 Tapped Holes, 1" Jaw Opening, Malleable Iron

Overview

Beam Clamp, 1/4-20 Tapped Holes, 1" Jaw Opening, Malleable Iron
Also known as: 050169950463, RX2524

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)