Dimmer, Decora, 1000W, RadioRA-2, Gray

Item #: 416901
Cat #: RRD-10ND-GR
UPC: 027557774291
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Gray

Overview

RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Gray
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in gray
Also known as: 027557774291, RRD-10ND-GR

Specifications

Type: Magnetic Low-Voltage, Preset, Wireless, Decora, Multi-Location, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, Preset, Wireless, Decora, Multi-Location, Electronic Low-Voltage
Mounting: Surface
Wattage: 1000
Volts AC: 120
Color: Gray
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)