Incandescent Bulb, S8, 26W, 12V, Clear

Item #: 419761
Cat #: 3156LL-BP-20
UPC: 046135381034
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Bulb, S8, 26 Watt, 12 Volt, Clear, Base: Wedge, Standard Case Qty: 20 Sylvania Part # 38103

Overview

Incandescent Bulb, S8, 26 Watt, 12 Volt, Clear, Base: Wedge, Standard Case Qty: 20 Sylvania Part # 38103
Also known as: 046135381034, 3156LL-BP-20

Specifications

Volts AC: 12
Wattage: 26
Base: Wedge (W3x16d)
Type: Miniature, Indicator
Shape: S8 (Straight)
Volts AC: 12
Base: Wedge (W3x16d)
Shape: S8 (Straight)
Wattage: 26
Type: Miniature, Indicator

Customer Reviews

No reviews for this product
(0)