This product has been discontinued.
Dimmable LED Lamp, 10W, 12 V, Bulb: MR16 (Mini Reflector), Base:
Item #:
420679
Cat #:
10MR16/END/S24-2700-DIM-10/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 480, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 24°, Rated Average Life: 25000 Hours, Energy Star Rated.
Overview
Dimmable LED Lamp, 10W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 480, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 24°, Rated Average Life: 25000 Hours, Energy Star Rated.
Also known as: 10MR16/END/S24-2700-DIM-10/1
Specifications
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Wattage: | 10 |
Lumens: | 480 |
Color Rendering Index (CRI): | 83 |
Color Temperature: | 2700 (Warm White) |
Angle: | 24° |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Wattage: | 10 |
Color Rendering Index (CRI): | 83 |
Angle: | 24° |
Dimmable: | Yes |
Volts AC: | 12 |
Lumens: | 480 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Customer Reviews
No reviews for this product
(0)