13W Wallpack, Fluorescent

Item #: 421187
Cat #: TWS13TT120PELPIM6
UPC: 784231177198
Sign In or Register to view pricing and more.
Documents & Guides
13W Wallpack, FluorescentWallpack, 13W 120V, Fluorescent, Photocell, Lamp Included

Overview

13W Wallpack, FluorescentWallpack, 13W 120V, Fluorescent, Photocell, Lamp Included
Also known as: 784231177198, TWS13TT120PELPIM6

Specifications

Type: Wallpack, Photocell
Wattage: 13
Volts AC: 120
Material: Plastic
Color: White, Bronze
Light Technology: Fluorescent
Type: Wallpack, Photocell
Volts AC: 120
Color: White, Bronze
Wattage: 13
Material: Plastic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)