16rts-1040mh

Item #: 422809
Cat #: 16R23-H
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16rts-1040mhMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Brown

Overview

16rts-1040mhMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Brown
Also known as: 16R23-H

Specifications

Color: Brown
Gender: Male
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Color: Brown
Amps: 400
Volts AC: 600
Gender: Male
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)