SUBPANEL, BENT 68H X

Item #: 423073
Cat #: SCE-72P72
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SCE SCE-72P72 SUBPANEL, BENT 68H X

Overview

SCE SCE-72P72 SUBPANEL, BENT 68H X
Also known as: SCE-72P72

Specifications

Width: 68 in
Color: White
Height: 68 in
Material: Carbon Steel
Depth: 0.880 in
Finish: Powder Coat
Width: 68 in
Height: 68 in
Depth: 0.880 in
Color: White
Material: Carbon Steel
Finish: Powder Coat

Customer Reviews

No reviews for this product
(0)