600A 2P 240V 3W FUSED HD

Item #: 424406
Cat #: HF226N
UPC: 783643150256
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE HF226N 600A 2P 240V 3W FUSED HD

Overview

ITE HF226N 600A 2P 240V 3W FUSED HD
Also known as: 783643150256, HF226N

Specifications

Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
Poles: 2
Mounting: Surface
Amps: 600
Volts AC: 240

Customer Reviews

No reviews for this product
(0)