Breaker, Molded Case, 3P, 600VAC, F225 Frame Only, Type THFK

Item #: 427273
Cat #: THFK236F000
UPC: 783164010480
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 600 Volt AC, F225 Frame Only, Type THFK, 35 kAIC

Overview

Breaker, Molded Case, 3-Pole, 600 Volt AC, F225 Frame Only, Type THFK, 35 kAIC
Also known as: 783164010480, THFK236F000

Specifications

Poles: 3
Amps: 225
Type: Frame Only, Breaker
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 35kA
Poles: 3
Type: Frame Only, Breaker
Mounting: Bolt On
Amps: 225
Volts AC: 600
Interrupt Rating DC: 35kA

Customer Reviews

No reviews for this product
(0)