LED Lamp, Dimmable, PAR16, 10W, 120V, FL35

Item #: 431231
Cat #: LED10PAR16/GU10/DIM/830/FL35
UPC: 046135788963
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 6 Sylvania Part # 78896

Overview

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 35 Degree, Standard Case Qty: 6 Sylvania Part # 78896
Also known as: 046135788963, LED10PAR16/GU10/DIM/830/FL35

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 35°
Shape: PAR16 (Sealed Beam)
Wattage: 10
Volts AC: 120
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 3000 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 80
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)