This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, PL-S, 13W, 2700K
Item #:
43618
Cat #:
97040
UPC:
785652097041
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 4-Pin, PL-S, 13W, 2700KCompact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 4-Pin (Gx24q-1), Lumens: 860, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs.
Overview
Compact Fluorescent Lamp, 4-Pin, PL-S, 13W, 2700KCompact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 4-Pin (Gx24q-1), Lumens: 860, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs.
Also known as: 785652097041, 97040
Specifications
Wattage: | 13 |
Shape: | PL-S (Single Tube), CFT (Flat Twin) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 860 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-1) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Lumens: | 860 |
Light Technology: | Fluorescent |
Shape: | PL-S (Single Tube), CFT (Flat Twin) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | 4-Pin (GX24q-1) |
Customer Reviews
No reviews for this product
(0)