Dimmer, Decora, 1000W, RadioRA-2, Taupe

Item #: 442782
Cat #: RRD-10ND-TP
UPC: 027557774444
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Taupe

Overview

RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Taupe
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in taupe
Also known as: 027557774444, RRD-10ND-TP

Specifications

Color: Taupe
Volts AC: 120
Mounting: Surface
Wattage: 1000
Type: Multi-Location
Light Technology: Halogen, Incandescent
Color: Taupe
Mounting: Surface
Type: Multi-Location
Volts AC: 120
Wattage: 1000
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)