Transformer, Dry Type, 225KVA, 480 Delta - 208Y/120VAC, 3PH, NEMA 3R

Item #: 455088
Cat #: TPC533173S
UPC: 047503204740
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 150C Rise, Copper Windings, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 150C Rise, Copper Windings, 3-Phase, NEMA 3R
Also known as: 047503204740, TPC533173S

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Volt Amps: 225kVA
Type: Dry Type, Transformer
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y

Customer Reviews

No reviews for this product
(0)