This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Dimmable, R30, 16W, 5000KCompact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 5000K, Rated Average Life: 12,000 Hrs. 72W Equivalent.
Overview
Compact Fluorescent Lamp, Dimmable, R30, 16W, 5000KCompact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 5000K, Rated Average Life: 12,000 Hrs. 72W Equivalent.
Also known as: 4R3016TD50K
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 650 |
Shape: | R30 (Blown Reflector) |
Wattage: | 16 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 650 |
Wattage: | 16 |
Light Technology: | Fluorescent |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Shape: | R30 (Blown Reflector) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)