Transformer, Control, 250VA, 208/240/277/380/480 - 24VAC, 1PH

Item #: 465295
Cat #: TA-2-81325
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 250VA, 208/240/277/380/480 - 24VAC, 1PHTransformer, Control, Core & Coil, 250 VA, 208/240/277/380/480 Primary Volt, 24 Secondary Volt AC, 1-Phase

Overview

Transformer, Control, 250VA, 208/240/277/380/480 - 24VAC, 1PHTransformer, Control, Core & Coil, 250 VA, 208/240/277/380/480 Primary Volt, 24 Secondary Volt AC, 1-Phase
Also known as: TA-2-81325

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Volts AC Primary: 480, 277, 240, 380
Volts AC Secondary: 24
Type: Industrial Control, Transformer
Phase: 1
Volts AC Secondary: 24
Volt Amps: 250
Volts AC Primary: 480, 277, 240, 380

Customer Reviews

No reviews for this product
(0)