PLUG/POLARIZED

Item #: 47102
Cat #: 101-WP
UPC: 078477025680
Sign In or Register to view pricing and more.
Documents & Guides
PLUG/POLARIZED2 Wire Plug, Light Duty, Polarized, White

Overview

PLUG/POLARIZED2 Wire Plug, Light Duty, Polarized, White
Also known as: 078477025680, 101-WP

Specifications

Volts AC: 120
Amps: 15
Type: Residential Grade, Polarized Plug
Material: Thermoplastic
Color: White
NEMA Configuration: 1-15P
Volts AC: 120
Type: Residential Grade, Polarized Plug
Color: White
Amps: 15
Material: Thermoplastic
NEMA Configuration: 1-15P

Customer Reviews

No reviews for this product
(0)