1" Punch Cup

Item #: 472767
Cat #: MPC100
UPC: 032886874017
Sign In or Register to view pricing and more.
Documents & Guides
1" Punch CupPunch Cup, Diameter: 1".

Overview

1" Punch CupPunch Cup, Diameter: 1".
MAX Punch® Cup for Stainless Steel 1"
Also known as: 032886874017, MPC100

Specifications

Diameter: 1 in
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)