This product has been discontinued.
Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, Blue
Item #:
47669
Cat #:
16R24-B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, BlueFemale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue
Overview
Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, BlueFemale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue
Also known as: 16R24-B
Specifications
Gender: | Female |
Color: | Blue |
Amps: | 400 |
Type: | Cam-Type Connector |
Volts AC: | 600 |
Gender: | Female |
Amps: | 400 |
Volts AC: | 600 |
Color: | Blue |
Type: | Cam-Type Connector |
Customer Reviews
No reviews for this product
(0)