Lighting Transformer, Magnetic Type, 150W

Item #: 479018
Cat #: LVT-150
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Transformer, Magnetic Type, 150W, 120VAC, 12VDC, 1 Tap

Overview

Lighting Transformer, Magnetic Type, 150W, 120VAC, 12VDC, 1 Tap
Also known as: LVT-150

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)