LED, Flexible Light, Retail Grade, 18W, 12V

Item #: 479441
Cat #: LEDMOSAIC/FLEXLT/EXPKIT/2STRIP
UPC: 046135723490
Sign In or Register to view pricing and more.
Documents & Guides
LED, Flexible Light, 18 Watt, 12 Volt, 2-2 Foot Strips Retail Grade, Mounting: Adhesive, Rated Hours: 15000, w/ Remote Control, 14 Inch Club Card, Standard Case Qty: 6 Sylvania Part # 72349

Overview

LED, Flexible Light, 18 Watt, 12 Volt, 2-2 Foot Strips Retail Grade, Mounting: Adhesive, Rated Hours: 15000, w/ Remote Control, 14 Inch Club Card, Standard Case Qty: 6 Sylvania Part # 72349
Also known as: 046135723490, LEDMOSAIC/FLEXLT/EXPKIT/2STRIP

Specifications

Wattage: 18
Color: White
Mounting: Adhesive
Light Technology: LED
Wattage: 18
Mounting: Adhesive
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)