16rss-1040mg

Item #: 48047
Cat #: 16R21-O
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16rss-1040mgMale, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange

Overview

16rss-1040mgMale, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
Also known as: 16R21-O

Specifications

Gender: Male
Amps: 400
Color: Orange
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Color: Orange
Volts AC: 600
Amps: 400
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)