8' Striplight

Item #: 50712
Cat #: EJD296HO120ESCW20
UPC: 889804859850
Sign In or Register to view pricing and more.
Documents & Guides
8' StriplightIndustrial Strip, Length: 8', 2 Lamp, 110W, 120V, T12, Magnetic Ballast, Energy Saving System

Overview

8' StriplightIndustrial Strip, Length: 8', 2 Lamp, 110W, 120V, T12, Magnetic Ballast, Energy Saving System
Also known as: 889804859850, EJD296HO120ESCW20

Specifications

Type: 2-Lamp, Linear
Wattage: 110
Volts AC: 120
Length: 8 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp, Linear
Volts AC: 120
Color: White
Light Technology: Fluorescent
Wattage: 110
Length: 8 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)