Halogen Bulb, Single-Ended, Long Life, T6, 575W, 115V *** Discontinued ***

Item #: 5118
Cat #: HPL-575/115/X-(UCF)
UPC: 046135548079
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, Single-Ended, Long Life, 575 Watt, 115 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G13), Lumens: 12360, CRI: 100, Color Temperature: 3065K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 54807 *** Discontinued ***

Overview

Halogen Bulb, Single-Ended, Long Life, 575 Watt, 115 Volt, Bulb: T6 (Tubular), Base: 2-Pin (G13), Lumens: 12360, CRI: 100, Color Temperature: 3065K, Lamp Finish: Clear, Standard Case Qty: 12 Sylvania Part # 54807 *** Discontinued ***
Also known as: 046135548079, HPL-575/115/X-(UCF)

Specifications

Lumens: 12360
Wattage: 575
Color Temperature: 3065 (Warm White)
Color Rendering Index (CRI): 100
Shape: T6 (Tubular)
Volts AC: 115
Light Technology: Halogen
Lumens: 12360
Color Temperature: 3065 (Warm White)
Shape: T6 (Tubular)
Light Technology: Halogen
Wattage: 575
Color Rendering Index (CRI): 100
Volts AC: 115

Customer Reviews

No reviews for this product
(0)