Sign In or Register to view pricing and more.
Documents & Guides
Sunny Boy String Inverter, Transformerless, Continuous AC Power: 6000 Watts, Recommended PV Input: 7500 Watts, 208/240 Volts AC, 600 Volts DC
Overview
Sunny Boy String Inverter, Transformerless, Continuous AC Power: 6000 Watts, Recommended PV Input: 7500 Watts, 208/240 Volts AC, 600 Volts DC
Also known as: SB6000TLUS-12
Specifications
Amps: | 200 |
Spaces: | 42 |
Wattage: | 6000 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Circuits: | 42 |
Volts AC: | 240, 208 |
Interrupt Rating DC: | 100kA |
Amps: | 200 |
Wattage: | 6000 |
Phase: | 1 |
Volts AC: | 240, 208 |
Spaces: | 42 |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)