Starter, IEC, 43A, 208/240VAC Coil, 9.0-45-16 OLR, NEMA 1-IP42

Item #: 520162
Cat #: 109-C43ALE1F-1-7
UPC: 885630520216
Sign In or Register to view pricing and more.
Starter, IEC, 43A, 208/240VAC Coil, 9.0-45-16 OLR, NEMA 1-IP42Starter, IEC, 43 Amp, 208/240 Volt AC Coil, E1 Plus, Electronic, 9.0 - 45 Overload Relay, NEMA 1-IP42, Enclosure

Overview

Starter, IEC, 43A, 208/240VAC Coil, 9.0-45-16 OLR, NEMA 1-IP42Starter, IEC, 43 Amp, 208/240 Volt AC Coil, E1 Plus, Electronic, 9.0 - 45 Overload Relay, NEMA 1-IP42, Enclosure
Also known as: 885630520216, 109-C43ALE1F-1-7

Specifications

IP/NEMA Rating: IP42, NEMA 1
Phase: 3
Type: Enclosed, Starter'IEC
Amps: 43
Volts AC Control: 208/240
IP/NEMA Rating: IP42, NEMA 1
Type: Enclosed, Starter'IEC
Volts AC Control: 208/240
Phase: 3
Amps: 43

Customer Reviews

No reviews for this product
(0)