20A Duplex Receptacle, 125V, 5-20R, Almond

Item #: 520486
Cat #: BR20-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20A Duplex Receptacle, 125V, 5-20R, Brown, Back/Side Wired, Spec Grade20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Almond

Overview

20A Duplex Receptacle, 125V, 5-20R, Brown, Back/Side Wired, Spec Grade20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Almond
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: BR20-A

Specifications

Mounting: Flush
NEMA Configuration: 5-20R
Mounting: Flush
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)