Filler Panel Kit, 800mm/2000mm

Item #: 536435
Cat #: PFPK208LR
UPC: 783510998806
Sign In or Register to view pricing and more.
Documents & Guides
Filler Panel Kit, Left Or Right Side Mounting, Fits Enclosure Width: 800 mm / Swing Frame Height: 2000 mm

Overview

Filler Panel Kit, Left Or Right Side Mounting, Fits Enclosure Width: 800 mm / Swing Frame Height: 2000 mm
Used when mounting the ProLine G2 Heavy-Duty Swing-Out Rack Frames in 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.
Also known as: 783510998806, PFPK208LR

Specifications

Material: Steel
Type: Filler Panel
Material: Steel
Type: Filler Panel

Customer Reviews

No reviews for this product
(0)