SQD HDL36100BCSA MOLDED CASE

Item #: 539024
Cat #: HDL36100BCSA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD HDL36100BCSA MOLDED CASE BREAKER 600VAC 100A

Overview

SQD HDL36100BCSA MOLDED CASE BREAKER 600VAC 100A
Also known as: HDL36100BCSA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 20kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20kA
Poles: 3
Amps: 100
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)